https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
DODGE
DODGE
2-5V13.20-SF
DODGE DODGE
Description
2-5V13.20-SF V-BELT QD SHEAVE ; 2/5V13.2-SF QD SHEAVE
2 Grooves; 13.2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
455260
BDI #
280337
Details
370.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-5V13-20-SF/p/280337
Your Price
$ 370.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.476
EAN
0782475153367
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2-5V13.2
Weight / LBS
22
Long Description
2 Grooves; 13.2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13.1 Inch | 332.74 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13.1 Inch | 332.74 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh