https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-BSH-QD-5V-SF-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDJ8aW1hZ2UvanBlZ3xhRGxtTDJnMk15OHhNRFkwT1RJMU5qUTVNekE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlSUkY4MVZsOVRSbDlCWHpNd01IZ3pNREF1YW5Cbnw2MmM2MDI2NzFmM2Y5NzJiM2Q1ZmUyYzBhZmQ1ZDg1MGUwZGNiNWQxZDY0NTllYjVkMjVjNTA4NzZiNzdiMDI5
DODGE
DODGE
2-5V16.00-SF
DODGE DODGE
Description
2-5V16.00-SF V-BELT QD SHEAVE ; 2/5V16.0-SF QD SHEAVE
Transmission Pulley; 2 Grooves; 16" Outside Diameter; Bushed; SF Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 16" Pitch Diameter Minimum; 16" Pitch Diameter Maximum; Keyway
Part #
455263
BDI #
280340
Details
529.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-5V16-00-SF/p/280340
Your Price
$ 529.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.742
EAN
0782475153398
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455263
Weight / LBS
29
Long Description
Transmission Pulley; 2 Grooves; 16" Outside Diameter; Bushed; SF Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 16" Pitch Diameter Minimum; 16" Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh