![2-5V28.00-E](/medias/INDDODPULLEY-FXD-2G-BSH-QD-5V-E-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDJ8aW1hZ2UvanBlZ3xhREprTDJnM01TOHhNRFkwT1RJMU5qZzROak13TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlSUkY4MVZsOUZYMEZmTXpBd2VETXdNQzVxY0djfDc2MmQ3MzhhNjgwOGQ3ZDY1OGQ0Y2VmMzg2NzBlZDZjYWU5MDZjMGM3ODMzNGQwZGMzMDJlOWRkZjI3NmY5NjM)
![2-5V28.00-E](/medias/INDDODPULLEY-FXD-2G-BSH-QD-5V-E-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDJ8aW1hZ2UvanBlZ3xhREprTDJnM01TOHhNRFkwT1RJMU5qZzROak13TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlSUkY4MVZsOUZYMEZmTXpBd2VETXdNQzVxY0djfDc2MmQ3MzhhNjgwOGQ3ZDY1OGQ0Y2VmMzg2NzBlZDZjYWU5MDZjMGM3ODMzNGQwZGMzMDJlOWRkZjI3NmY5NjM)
DODGE
DODGE
2-5V28.00-E
DODGE DODGE
Description
2-5V28.00-E V-BELT QD SHEAVE
Transmission Pulley; 2 Grooves; 28" Outside Diameter; Bushed; E Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 28" Pitch Diameter Minimum; 28" Pitch Diameter Maximum; Keyway
Part #
455267
BDI #
280344
Details
1093.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-5V28-00-E/p/280344
Your Price
$ 1,093.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
29.438
EAN
0782475153435
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455267
Weight / LBS
60
Long Description
Transmission Pulley; 2 Grooves; 28" Outside Diameter; Bushed; E Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 28" Pitch Diameter Minimum; 28" Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
28 Inch | 711.2 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Pitch Diameter Minimum
28 Inch | 711.2 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh