![2 B 380 SF](/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh)
![2 B 380 SF](/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2 B 380 SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2 B 380 SF V-BELT SHEAVE ; 2 GRV CONVENTIONAL
Transmission Pulley; 2 Grooves; 38.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
2 B 380 SF
BDI #
616442
Details
1476.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-B-380-SF/p/616442
Your Price
$ 1,476.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
44.946
EAN
0697950105710
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
86
Long Description
Transmission Pulley; 2 Grooves; 38.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh