https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2 B 60 SDS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2 B 60 SDS V-BELT SHEAVE ; 2 GROOVES 6.35" OD BUSHED
Transmission Pulley; 2 Grooves; 6.35" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
2 B 60 SDS
BDI #
616464
Details
114.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-B-60-SDS/p/616464
Your Price
$ 114.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.175
EAN
0697950105826
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
7.5
Long Description
Transmission Pulley; 2 Grooves; 6.35" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh