https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-2G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Mzd8aW1hZ2UvanBlZ3xhR1EwTDJobFlTOHhNRFF5TkRBM05EY3pNVFUxTUM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xiM2U1OGQzZjQ1MDlhMGIyMzEwNDRjZjIxZjUyNzQ5MDBhMzQyNGRhMTllOWJiN2E0ZWEyNzhhN2I1ZjQ1Mzli
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2 SPA 112 1610
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 2 SPA 112 1610
Transmission Pulley; 2 Grooves; 118MM Outside Diameter; Bushed; 1610 Bushing Size; SPA Belt Series; 112MM Pitch Minimum; 112MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway
Part #
2 SPA 112 1610
BDI #
23939417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-SPA-112-1610/p/23939417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 2 Grooves; 118MM Outside Diameter; Bushed; 1610 Bushing Size; SPA Belt Series; 112MM Pitch Minimum; 112MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4.409 Inch | 112 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.646 Inch | 118 Millimeter
Pitch Diameter Maximum
4.409 Inch | 112 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh