https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-2G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Mzd8aW1hZ2UvanBlZ3xhR1EwTDJobFlTOHhNRFF5TkRBM05EY3pNVFUxTUM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xiM2U1OGQzZjQ1MDlhMGIyMzEwNDRjZjIxZjUyNzQ5MDBhMzQyNGRhMTllOWJiN2E0ZWEyNzhhN2I1ZjQ1Mzli
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2 SPA 212 2517
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 2 SPA 212 2517
Transmission Pulley; 2 Grooves; 218MM Outside Diameter; Bushed; 2517 Bushing Size; SPA Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Part #
2 SPA 212 2517
BDI #
23939418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-SPA-212-2517/p/23939418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 2 Grooves; 218MM Outside Diameter; Bushed; 2517 Bushing Size; SPA Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
8.346 Inch | 212 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Outside Diameter
8.583 Inch | 218 Millimeter
Pitch Diameter Minimum
8.346 Inch | 212 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh