https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhRFE1TDJnek55OHhNRGN4TVRJNU9UYzFNVGsyTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5YmM3MDFkNjk0MWNiMDExZWU4NjkyMjliMDI3MTdhODAwNzg4Y2U5NjIzYzllMjJlNzI5ZGQ4MzE2ZThkYjFi
MASTERDRIVE
MASTERDRIVE
2/SPB170-2012
MASTERDRIVE MASTERDRIVE
Description
2/SPB170-2012 V-BELT SHEAVE ; TAPER BUSHED SPB SHEAVE 2 GROOVE
2 Grooves; 177MM Outside Diameter; Bushed; 2012 Bushing Series; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 18 To 50MM Bushing Bore Range; Keyway
Part #
2/SPB170-2012
BDI #
21447810
Details
118.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-SPB170-2012/p/21447810
Your Price
$ 118.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.46
EAN
0806372054869
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
2/SPB170-2012
Weight / LBS
9.83
Long Description
2 Grooves; 177MM Outside Diameter; Bushed; 2012 Bushing Series; SPB Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 18 To 50MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
6.693 Inch | 170 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 50 Millimeter
Pitch Diameter Minimum
6.693 Inch | 170 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
6.969 Inch | 177 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh