![2/SPZ400-2517](/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk)
![2/SPZ400-2517](/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk)
MASTERDRIVE
MASTERDRIVE
2/SPZ400-2517
MASTERDRIVE MASTERDRIVE
Description
2/SPZ400-2517 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 2 GROOVE
2 Grooves; 404MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 20 To 60MM Bushing Bore Range; Keyway
Part #
2105001983
BDI #
22143567
Details
211.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-SPZ400-2517/p/22143567
Your Price
$ 211.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.89
EAN
0806372122162
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2/SPZ400-2517
Weight / LBS
21.83
Long Description
2 Grooves; 404MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 20 To 60MM Bushing Bore Range; Keyway
Outside Diameter
15.906 Inch | 404 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 20 To 60 Millimeter
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh