https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
CONTINENTAL
CONTINENTAL
22.0-3D-J
CONTINENTAL CONTINENTAL
Description
22.0-3D-J PULLEY
3 Grooves; 22.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 22" Pitch Minimum; 22" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
20179149
BDI #
410423
Details
4143.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/22-0-3D-J/p/410423
Your Price
$ 4,143.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
54.885
EAN
0037256194672
Product Group - BDI
M02354
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20179149
Weight / LBS
121
Long Description
3 Grooves; 22.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 22" Pitch Minimum; 22" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
22 Inch | 558.8 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Outside Diameter
22.64 Inch | 575.056 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
22 Inch | 558.8 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh