https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFEazRMMmd4WVM4eE1EYzJOak0yT0Rnd01EYzVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDE3MzgzNzI5YjQwOGU4N2VmYTliMGZlNjFiMjBkYmNiYTc5ZTczNjFkYTQ3ZDI4ZDE0NmM2YjU3MjUyN2Y1YzQ
CONTINENTAL
CONTINENTAL
22.0-4D-J
CONTINENTAL CONTINENTAL
Description
22.0-4D-J PULLEY
4 Grooves; 22.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 22" Pitch Minimum; 22" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
20179150
BDI #
410424
Details
4316.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/22-0-4D-J/p/410424
Your Price
$ 4,316.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
70.76
EAN
0037256194689
Product Group - BDI
M02354
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20179150
Weight / LBS
156
Long Description
4 Grooves; 22.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 22" Pitch Minimum; 22" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Minimum
22 Inch | 558.8 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
22 Inch | 558.8 Millimeter
Outside Diameter
22.64 Inch | 575.056 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh