https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
CONTINENTAL
CONTINENTAL
27.0-8D-M
CONTINENTAL CONTINENTAL
Description
27.0-8D-M PULLEY
8 Grooves; 27.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
20179190
BDI #
410635
Details
11480.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/27-0-8D-M/p/410635
Your Price
$ 11,480.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
165.107
EAN
0037256195082
Product Group - BDI
M02354
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
27.0-8D-M PULLEY
Manufacturer Internal Number
20179190
Weight / LBS
364
Long Description
8 Grooves; 27.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Outside Diameter
27.64 Inch | 702.056 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh