https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
DODGE
DODGE
2AK184 X 1-7/16
DODGE DODGE
Description
2MA183X1 7/16 ; POR LIGHT DUTY FIXED BORE SHEAVE
1-7/16" Bore; 2 Grooves; 18-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 17.66" Pitch Minimum; 18" Pitch Maximum; Keyway
Part #
2MA183X1-7/16
BDI #
627203
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK184-X-1-7-16/p/627203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.626
EAN
0775829056445
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MA183X1-7/16
Weight / LBS
19
Long Description
1-7/16" Bore; 2 Grooves; 18-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 17.66" Pitch Minimum; 18" Pitch Maximum; Keyway
Outside Diameter
18.25 Inch | 463.55 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
17.66 Inch | 448.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh