https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjZ8aW1hZ2UvanBlZ3xhRGswTDJnMU5DOHhNRFF5TWpNMk5EQXhNalUzTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwNjdhZWNlN2FjY2FiNjdhOTlkNzg4ODVlMDRhOTVjNDFlMmU3OWQzMTRkMzg2YTdkMDZmNzMzNzU3OGNkMzQy
DODGE
DODGE
2AK184H
DODGE DODGE
Description
2MAL182 ; POR QD SHEAVE
2 Grooves; 18-1/4" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 17.66" Pitch Minimum; 18" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2MAL182
BDI #
627384
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK184H/p/627384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.059
EAN
0775829006617
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
L
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MAL182
Weight / LBS
17.95
Long Description
2 Grooves; 18-1/4" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 17.66" Pitch Minimum; 18" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Pitch Diameter Minimum
17.66 Inch | 448.564 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Outside Diameter
18.25 Inch | 463.55 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh