https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
994000
Sheaves - Fixed Pitch
TB WOODS
TB WOODS
2AK30-QT
TB WOODS TB WOODS
Description
2AK30-QT TRANSMISSION PULLEY
2 Grooves; 3.05" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 2.46" Pitch Minimum; 2.8" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2AK30-QT
BDI #
994000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK30-QT/p/994000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.77
EAN
0698672200608
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2AK30
Manufacturer Internal Number
2AK30
Weight / LBS
2
Long Description
2 Grooves; 3.05" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 2.46" Pitch Minimum; 2.8" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.05 Inch | 77.47 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Pitch Diameter Maximum
2.8 Inch | 71.12 Millimeter
Pitch Diameter Minimum
2.46 Inch | 62.484 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh