https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDV8aW1hZ2UvanBlZ3xhRGMyTDJoaE9TOHhNRFF5TWpNMk16WTFNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w2MTE0YTUxODc0ZDI0ZjZiNzI0ZDBkNWVkZjU0YmNkOTE2MmI1ZThjMmM1MTVhYjU1NDBhYmI5OWNmYjFjZjFj
DODGE
DODGE
2AK30 X 1
DODGE DODGE
Description
2AK30 X 1 V-BELT SHEAVE
1" Bore; 2 Grooves; 3.05" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.46" Pitch Minimum; 2.8" Pitch Maximum; Keyway
Part #
2MA30X1
BDI #
627247
Details
59.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK30-X-1/p/627247
Your Price
$ 59.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.84
EAN
0775829005719
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MA30X1
Weight / LBS
2
Long Description
1" Bore; 2 Grooves; 3.05" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.46" Pitch Minimum; 2.8" Pitch Maximum; Keyway
Pitch Diameter Maximum
2.8 Inch | 71.12 Millimeter
Outside Diameter
3.05 Inch | 77.47 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
2.46 Inch | 62.484 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh