BROWNING
BROWNING
2AK39X7/8
BROWNING BROWNING
Description
2AK39X7/8 V-BELT SHEAVE ; FINISHED BORE
7/8" Bore; 2 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 3.16" Pitch Minimum; 3-1/2" Pitch Maximum; Keyway
Part #
1032192
BDI #
319928
Details
358.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK39X7-8/p/319928
Your Price
$ 358.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.227
EAN
0662289315703
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2AK39X7/8
Manufacturer Internal Number
1032192
Weight / LBS
2.6
Long Description
7/8" Bore; 2 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 3.16" Pitch Minimum; 3-1/2" Pitch Maximum; Keyway
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
3.5 Inch | 88.9 Millimeter
Pitch Diameter Minimum
3.16 Inch | 80.264 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh