https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODJ8aW1hZ2UvanBlZ3xhR0prTDJoaE9TOHhNRFF4T0Rjd016STJPVGt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w5N2QwMTAzNGRjMTg4YzhlYWVjYWQxOTMwNDVhZjJkNmYyZmMxODNkZDk0OWE0OGRkMjhkZDQ0NDNlODQ0YTky
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2AK41 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2AK41 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 2 GROOVES 3.95" OD FB
Transmission Pulley; 1-1/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; Keyway
Part #
2AK41 1 1/8
BDI #
616709
Details
148.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK41-1-1-8/p/616709
Your Price
$ 148.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.36
EAN
0697950229423
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2.9
Long Description
Transmission Pulley; 1-1/8" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; Keyway
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter Minimum
3.36 Inch | 85.344 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh