https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODJ8aW1hZ2UvanBlZ3xhR0prTDJoaE9TOHhNRFF4T0Rjd016STJPVGt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w5N2QwMTAzNGRjMTg4YzhlYWVjYWQxOTMwNDVhZjJkNmYyZmMxODNkZDk0OWE0OGRkMjhkZDQ0NDNlODQ0YTky
GATES
GATES
2AK44 5/8
GATES GATES
Description
2AK44X5/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVE
5/8" Bore; 2 Grooves; 4-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.66" Pitch Minimum; 4" Pitch Maximum; Keyway
Part #
78050171
BDI #
1102134
Details
82.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK44-5-8/p/1102134
Your Price
$ 82.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.86
EAN
0698672141321
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.861
Long Description
5/8" Bore; 2 Grooves; 4-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.66" Pitch Minimum; 4" Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Pitch Diameter Minimum
3.66 Inch | 92.964 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
4 Inch | 101.6 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh