BROWNING
BROWNING
2AK46H
BROWNING BROWNING
Description
2AK46H V-BELT SHEAVE ; FINISHED BORE
2 Grooves; 4.45" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 3.86" Pitch Minimum; 4.2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
1042779
BDI #
321726
Details
115.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK46H/p/321726
Your Price
$ 115.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.234
EAN
0662289212521
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2AK46H
Manufacturer Internal Number
1042779
Weight / LBS
2.5
Long Description
2 Grooves; 4.45" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 3.86" Pitch Minimum; 4.2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
3.86 Inch | 98.044 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.45 Inch | 113.03 Millimeter
Pitch Diameter Maximum
4.2 Inch | 106.68 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh