https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDV8aW1hZ2UvanBlZ3xhRGMyTDJoaE9TOHhNRFF5TWpNMk16WTFNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w2MTE0YTUxODc0ZDI0ZjZiNzI0ZDBkNWVkZjU0YmNkOTE2MmI1ZThjMmM1MTVhYjU1NDBhYmI5OWNmYjFjZjFj
DODGE
DODGE
2AK51 X 3/4
DODGE DODGE
Description
2AK51 X 3/4 V-BELT SHEAVE
3/4" Bore; 2 Grooves; 4.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; Keyway
Part #
2MA50X3/4
BDI #
627299
Details
89.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK51-X-3-4/p/627299
Your Price
$ 89.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.839
EAN
0775829006143
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MA50X3/4
Weight / LBS
4
Long Description
3/4" Bore; 2 Grooves; 4.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; Keyway
Pitch Diameter Minimum
4.36 Inch | 110.744 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh