https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
BROWNING
BROWNING
2AK51X 1 3/8
BROWNING BROWNING
Description
2AK51X 1 3/8 V-BELT SHEAVE ; NON-RETURNABLE CAST IRON FINISHED BORE
1-3/8" Bore; 2 Grooves; 4.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; Keyway
Part #
3195393
BDI #
319948
Details
230.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK51X-1-3-8/p/319948
Your Price
$ 230.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.607
EAN
0662289591732
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2AK51X 1 3/8
Manufacturer Internal Number
3195393
Weight / LBS
3.8
Long Description
1-3/8" Bore; 2 Grooves; 4.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; Keyway
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Minimum
4.36 Inch | 110.744 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh