https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
CONTINENTAL
CONTINENTAL
2AK94-1
CONTINENTAL CONTINENTAL
Description
2AK94-1 PULLEY
1" Bore; 2 Grooves; 9-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; Keyway
Part #
20179766
BDI #
411210
Details
318.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK94-1/p/411210
Your Price
$ 318.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.493
EAN
0037256289101
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
FHP Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2AK94-1 PULLEY
Manufacturer Internal Number
20179766
Weight / LBS
7.7
Long Description
1" Bore; 2 Grooves; 9-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; Keyway
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
8.66 Inch | 219.964 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh