https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyODV8aW1hZ2UvanBlZ3xhREZtTDJobE5DOHhNREV4TXpVNU5EazRNalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZjI3YWYwNTA4MDRlZThhYjlhZjRjOTE1NTQ5MjNjOGZhOWFiYmJjODM4NzQ3MTRiNWMxM2UwNDFiMDdlMDE5MA
DODGE
DODGE
2B110-SK
DODGE DODGE
Description
2B110-SK V-BELT QD SHEAVE ; 2A10.6B11.0-SK QD SHEAVE
2 Grooves; 11.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
455599
BDI #
280610
Details
193.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B110-SK/p/280610
Your Price
$ 193.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.257
EAN
0782475156702
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B110-SK SHEAVE
Manufacturer Internal Number
455599
Weight / LBS
16
Long Description
2 Grooves; 11.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh