BROWNING
BROWNING
2B110SK
BROWNING BROWNING
Description
2B110SK SHEAVE ; 2 GROOVE 11"OD
2 Grooves; 11.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
1004365
BDI #
331013
Details
296.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B110SK/p/331013
Your Price
$ 296.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.999
EAN
0662289362967
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B110SK
Manufacturer Internal Number
1004365
Weight / LBS
14
Long Description
2 Grooves; 11.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh