https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk
DODGE
DODGE
2B13.6-2517
DODGE DODGE
Description
2B13.6-2517 TAPER LOCK V-BELT SHEAVE
2 Grooves; 13.95" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
118346
BDI #
256637
Details
324.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B13-6-2517/p/256637
Your Price
$ 324.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.176
EAN
0782475526628
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B13.6-2517 SHEAVE
Manufacturer Internal Number
118346
Weight / LBS
26.82
Long Description
2 Grooves; 13.95" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
13.6 Inch | 345.44 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
13.95 Inch | 354.33 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh