BROWNING
BROWNING
2B154R
BROWNING BROWNING
Description
2B154R V-BELT PULLEY SHEAVE ; 2 GROOVE A B BELTS 15.75" OD
2 Grooves; 15-3/4" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
1011238
BDI #
329850
Details
517.25
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B154R/p/329850
Your Price
$ 517.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.22
EAN
0662289295104
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 16
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B154R
Manufacturer Internal Number
1011238
Weight / LBS
30.6
Long Description
2 Grooves; 15-3/4" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh