https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2OHxpbWFnZS9qcGVnfGFEY3pMMmcyTkM4eE1EYzJOamN3TXpreE9URXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDc5MjI3MDY0MmY2ZTIxODNkMzhkOGFkY2I3NDUzNDY2MzFiYTU5NWM5MmM4Nzk0MWMyOTg3N2VlZTM2ZWRiYjQ
DODGE
DODGE
2B160-SK
DODGE DODGE
Description
2B160-SK V-BELT QD SHEAVE ; 2A15.6B16.0-SK QD SHEAVE
2 Grooves; 16.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
455603
BDI #
280614
Details
374.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B160-SK/p/280614
Your Price
$ 374.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.474
EAN
0782475156740
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B160-SK SHEAVE
Manufacturer Internal Number
455603
Weight / LBS
27.5
Long Description
2 Grooves; 16.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.35 Inch | 415.29 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh