BROWNING
BROWNING
2B160R
BROWNING BROWNING
Description
2B160R V-BELT PULLEY SHEAVE ; SPLIT TAPER B
2 Grooves; 16.35" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
1011337
BDI #
329851
Details
563.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B160R/p/329851
Your Price
$ 563.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.53
EAN
0662289265244
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 16
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B160R
Manufacturer Internal Number
1011337
Weight / LBS
32
Long Description
2 Grooves; 16.35" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.35 Inch | 415.29 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh