https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
BROWNING
BROWNING
2B200SF
BROWNING BROWNING
Description
2B200SF SHEAVE ; NON RETURNABLE 2 GROOVE 20" OD
2 Grooves; 20.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
1004423
BDI #
331019
Details
1433.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B200SF/p/331019
Your Price
$ 1,433.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
21.52
EAN
0662289337552
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B200SF
Manufacturer Internal Number
1004423
Weight / LBS
33
Long Description
2 Grooves; 20.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Outside Diameter
20.35 Inch | 516.89 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
19.6 Inch | 497.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh