https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk
DODGE
DODGE
2B25.0-3020
DODGE DODGE
Description
2B25.0-3020 TAPER LOCK V-BELT SHEAVE
2 Grooves; 25.35" Outside Diameter; Bushed; 3020 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
114069
BDI #
255420
Details
1092.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B25-0-3020/p/255420
Your Price
$ 1,092.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22.181
EAN
0782475549528
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3020
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B25.0-3020 SHEAVE
Manufacturer Internal Number
114069
Weight / LBS
48.9
Long Description
2 Grooves; 25.35" Outside Diameter; Bushed; 3020 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Outside Diameter
25.35 Inch | 643.89 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh