BROWNING
BROWNING
2B250SF
BROWNING BROWNING
Description
2B250SF SHEAVE ; NON RETURNABLE 2 GROOVE 25"OD
2 Grooves; 25.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
1004431
BDI #
331020
Details
1294.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B250SF/p/331020
Your Price
$ 1,294.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
18.614
EAN
0662289367580
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B250SF
Manufacturer Internal Number
1004431
Weight / LBS
41
Long Description
2 Grooves; 25.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh