https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-BSH-SP-AB-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Njh8aW1hZ2UvanBlZ3xhREUxTDJneU55OHhNRFkwT1RNd01qVXpNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlUVUY5QlFsOUNYek13TUhnek1EQXVhbkJufGE5N2JmMWQxNmM1MDFlN2MzNDUwZjE4Yzc1YmI0ZTExMTM4YjQ3NTViNmE5YmE3NjE4NDFlYjUxZTI5YTU4NjM
DODGE
DODGE
2B34-P1
DODGE DODGE
Description
2B34-P1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 2 Grooves; 3-3/4" Outside Diameter; Bushed; P1 Bushing Size; A | B Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 3.35" Pitch Diameter Minimum; 3-3/4" Pitch Diameter Maximum; Keyway
Part #
469035
BDI #
21832067
Details
103.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B34-P1/p/21832067
Your Price
$ 103.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.361
EAN
0782477470127
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Bushing Bore Range - Inch
1/2 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469035
Weight / LBS
2.9
Long Description
Transmission Pulley; 2 Grooves; 3-3/4" Outside Diameter; Bushed; P1 Bushing Size; A | B Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 3.35" Pitch Diameter Minimum; 3-3/4" Pitch Diameter Maximum; Keyway
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3.35 Inch | 85.09 Millimeter
Pitch Diameter Maximum
3.75 Inch | 95.25 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh