BROWNING
BROWNING
2B52SDS
BROWNING BROWNING
Description
2B52SDS V-BELT PULLEY SHEAVE ; 2 GROOVE 5.2"OD
2 Grooves; 5.55" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 4.8" Pitch Minimum; 5.2" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1004225
BDI #
331032
Details
210.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B52SDS/p/331032
Your Price
$ 210.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.384
EAN
0662289372829
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B52SDS
Manufacturer Internal Number
1004225
Weight / LBS
6.3
Long Description
2 Grooves; 5.55" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 4.8" Pitch Minimum; 5.2" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.2 Inch | 132.08 Millimeter
Pitch Diameter Minimum
4.8 Inch | 121.92 Millimeter
Outside Diameter
5.55 Inch | 140.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh