https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-BSH-SP-AB5V-R1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3ODd8aW1hZ2UvanBlZ3xhRGN3TDJnek1TOHhNRFkwT1RNeE1URTFNREV4TUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlUVUY5QlFqVldYMUl4WDBGZk16QXdlRE13TUM1cWNHY3wwZDI5NGNjYWNlMDQyNGY0YjFkZDNmY2NkZjBmM2UyN2ZmYzZiNGNhNTQ4OWEwMmEwZDY3ZjQ0MzI2NTZmZjJm
DODGE
DODGE
2B5V138-R1
DODGE DODGE
Description
2B5V138-R1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 2 Grooves; 14" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 13.6" Pitch Diameter Minimum; 13.82" Pitch Diameter Maximum; Keyway
Part #
469069
BDI #
22265365
Details
319.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V138-R1/p/22265365
Your Price
$ 319.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
13.948
EAN
0782477470455
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469069
Weight / LBS
23.8
Long Description
Transmission Pulley; 2 Grooves; 14" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 13.6" Pitch Diameter Minimum; 13.82" Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
13.6 Inch | 345.44 Millimeter
Pitch Diameter Maximum
13.82 Inch | 351.028 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh