https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTV8aW1hZ2UvanBlZ3xhREUyTDJobE5TOHhNRFF5TWpNM05UQXlNall5TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w4ODlmMTc2Y2Y1MDdiMjVmM2NiMDEzMDY2ZGE1MmM2OTU5OThmYmZjOTE2ODcxYzM2MDY4NDY1ZGVlN2M4ODRl
DODGE
DODGE
2B5V160-B
DODGE DODGE
Description
2B5V160-B TAPER LOCK V-BELT SHEAVE
2 Grooves; 16.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 15.6" Pitch Minimum; 16.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
469073
BDI #
21832083
Details
439.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V160-B/p/21832083
Your Price
$ 439.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.211
EAN
0782477470493
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B5V160-B SHEAVE
Manufacturer Internal Number
2VV160
Weight / LBS
31.33
Long Description
2 Grooves; 16.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 15.6" Pitch Minimum; 16.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
16.28 Inch | 413.512 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Pitch Diameter Maximum
16.1 Inch | 408.94 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh