![2B5V300-Q1](/medias/INDDODPULLEY-FXD-2G-BSH-SP-AB5V-Q1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4OTV8aW1hZ2UvanBlZ3xhR000TDJoaE9TOHhNRFkwT1RNd05EUTVPREl3Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlUVUY5QlFqVldYMUV4WDBGZk16QXdlRE13TUM1cWNHY3w0MDdmZTlhZjhhNzE3NmQ3ZGU1OGM2MmIyMjcwYzc1YmY5MGEwMmY4ZWQyNjRiMjY3M2M1ZTg1ZWE0MmQ3YjZk)
![2B5V300-Q1](/medias/INDDODPULLEY-FXD-2G-BSH-SP-AB5V-Q1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4OTV8aW1hZ2UvanBlZ3xhR000TDJoaE9TOHhNRFkwT1RNd05EUTVPREl3Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlUVUY5QlFqVldYMUV4WDBGZk16QXdlRE13TUM1cWNHY3w0MDdmZTlhZjhhNzE3NmQ3ZGU1OGM2MmIyMjcwYzc1YmY5MGEwMmY4ZWQyNjRiMjY3M2M1ZTg1ZWE0MmQ3YjZk)
DODGE
DODGE
2B5V300-Q1
DODGE DODGE
Description
2B5V300-Q1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 2 Grooves; 30.35" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 29.95" Pitch Diameter Minimum; 30.17" Pitch Diameter Maximum; Keyway
Part #
469080
BDI #
21832571
Details
1025.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V300-Q1/p/21832571
Your Price
$ 1,025.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
37.104
EAN
0782477470561
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
5/8 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469080
Weight / LBS
75.1
Long Description
Transmission Pulley; 2 Grooves; 30.35" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 29.95" Pitch Diameter Minimum; 30.17" Pitch Diameter Maximum; Keyway
Outside Diameter
30.35 Inch | 770.89 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
30.17 Inch | 766.318 Millimeter
Pitch Diameter Minimum
29.95 Inch | 760.73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh