BROWNING
BROWNING
2B5V56
BROWNING BROWNING
Description
2B5V56 V-BELT PULLEY SHEAVE ; 2 GROOVE 5.88"OD
Transmission Pulley; 2 Grooves; 5.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.2" Pitch Minimum; 5.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3693934
BDI #
328969
Details
158.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V56/p/328969
Your Price
$ 158.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.982
EAN
0662289034529
Product Group - BDI
M02312
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B5V56
Manufacturer Internal Number
3693934
Weight / LBS
6.7
Long Description
Transmission Pulley; 2 Grooves; 5.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.2" Pitch Minimum; 5.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Outside Diameter
5.88 Inch | 149.352 Millimeter
Pitch Diameter Maximum
5.7 Inch | 144.78 Millimeter
Pitch Diameter Minimum
5.2 Inch | 132.08 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh