https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5NXxpbWFnZS9qcGVnfGFERmpMMmcxWlM4eE1EYzJPRFUwT0RVeU9ERTFPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFOVVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3w0MTQ1ZDY4ZWUxYmRkZWFlZjNiZjAwNzBkZTNmZjZmZmMyMTJjZTkzNTU0Y2NjN2RkMGRhMDRiYjMyNjI5ZmIx
21832109
Sheaves - Fixed Pitch
DODGE
DODGE
2B5V70-B
DODGE DODGE
Description
2B5V70-B TAPER LOCK V-BELT SHEAVE
2 Grooves; 7.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 6.6" Pitch Minimum; 7.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
2B5V70-B
BDI #
21832109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V70-B/p/21832109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.117
EAN
0782477470295
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B5V70-B SHEAVE
Manufacturer Internal Number
2VV70
Weight / LBS
11.14
Long Description
2 Grooves; 7.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 6.6" Pitch Minimum; 7.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
7.28 Inch | 184.912 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Pitch Diameter Maximum
7.1 Inch | 180.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh