https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-BSH-SP-AB5V-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjV8aW1hZ2UvanBlZ3xhR05oTDJneU55OHhNRFkwT1RNeE5URXhOVEF6T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlUVUY5QlFqVldYMEpmTXpBd2VETXdNQzVxY0djfGE1ZmNiNWI3YTkzOWEwMmMyMzUwZTdiYWRkM2MzMzY0YjEzMWQ3ODY1YWI2OTI0YzUxMWNhZjcxNDUxOTYwYTg
DODGE
DODGE
2B5V78-Q1
DODGE DODGE
Description
2B5V78-Q1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 2 Grooves; 8" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 7.6" Pitch Diameter Minimum; 7.82" Pitch Diameter Maximum; Keyway
Part #
469055
BDI #
22265531
Details
202.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V78-Q1/p/22265531
Your Price
$ 202.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.271
EAN
0782477470318
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
5/8 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469055
Weight / LBS
12.8
Long Description
Transmission Pulley; 2 Grooves; 8" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 7.6" Pitch Diameter Minimum; 7.82" Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
7.82 Inch | 198.628 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh