BROWNING
BROWNING
2B60SDS
BROWNING BROWNING
Description
2B60SDS V-BELT SHEAVE ; 2 GROOVE 6"OD
2 Grooves; 6.35" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1004266
BDI #
331036
Details
230.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B60SDS/p/331036
Your Price
$ 230.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.155
EAN
0662289332861
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type A2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B60SDS
Manufacturer Internal Number
1004266
Weight / LBS
7.5
Long Description
2 Grooves; 6.35" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
6.35 Inch | 161.29 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh