BROWNING
BROWNING
2B66Q
BROWNING BROWNING
Description
2B66Q V-BELT PULLEY SHEAVE ; SPLIT TAPER B
2 Grooves; 6.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1010727
BDI #
329863
Details
281.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B66Q/p/329863
Your Price
$ 281.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.171
EAN
0662289304615
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 5
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B66Q
Manufacturer Internal Number
1010727
Weight / LBS
11.1
Long Description
2 Grooves; 6.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Pitch Diameter Minimum
6.2 Inch | 157.48 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Outside Diameter
6.95 Inch | 176.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh