https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NzN8aW1hZ2UvanBlZ3xhRFl6TDJnNFlpOHhNREV4TXpVNE56TTBOelE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3NWQzM2ZiZjA1NzNhYmVmYzFiNjQzMWI4ZTAxYjM4N2M3YWY5Y2Y5MzViY2M5ZmE0MDc1NWJmMGI0YjI5YTI0
DODGE
DODGE
2B74-SK
DODGE DODGE
Description
2B74-SK V-BELT QD SHEAVE ; 2A7.0B7.4-SK QD SHEAVE
2 Grooves; 7-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
455595
BDI #
280606
Details
153.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B74-SK/p/280606
Your Price
$ 153.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.74
EAN
0782475156665
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B74-SK SHEAVE
Manufacturer Internal Number
455595
Weight / LBS
10.45
Long Description
2 Grooves; 7-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh