https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-BSH-QD-AB-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5Mzd8aW1hZ2UvanBlZ3xhR0kxTDJobU15OHhNRFkwT1RNd05USTFNVGczTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwSlRTRjlSUkY5QlFsOUJYek13TUhnek1EQXVhbkJufDJjYzViY2JhZDBlMDJkMmFmNTAxNzY1NDgzNGYyOWFmMWFkMmFkOGU1N2U1NzBlNmZlM2YwMWRiYzU2ZGNhMmY
DODGE
DODGE
2B8.0 W/SK X 1-5/8
DODGE DODGE
Description
2B8.0 W/SK X 1-5/8 ; POR
Transmission Pulley; 1-5/8" Bore; 2 Grooves; 8.35" Outside Diameter; Bushed; SK Bushing Size; A | B Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 7.95" Pitch Diameter Minimum; 8.35" Pitch Diameter Maximum; Keyway
Part #
2B8.0 W/SK X 1-5/8
BDI #
21590574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B8-0-W-SK-X-1-5-8/p/21590574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
M02194
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10
Long Description
Transmission Pulley; 1-5/8" Bore; 2 Grooves; 8.35" Outside Diameter; Bushed; SK Bushing Size; A | B Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 7.95" Pitch Diameter Minimum; 8.35" Pitch Diameter Maximum; Keyway
Outside Diameter
8.35 Inch | 212.09 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
8.35 Inch | 212.09 Millimeter
Pitch Diameter Minimum
7.95 Inch | 201.93 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh