![2B80-SK](/medias/INDXXXPULLEY-FXD-2G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyODV8aW1hZ2UvanBlZ3xhREZtTDJobE5DOHhNREV4TXpVNU5EazRNalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZjI3YWYwNTA4MDRlZThhYjlhZjRjOTE1NTQ5MjNjOGZhOWFiYmJjODM4NzQ3MTRiNWMxM2UwNDFiMDdlMDE5MA)
![2B80-SK](/medias/INDXXXPULLEY-FXD-2G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyODV8aW1hZ2UvanBlZ3xhREZtTDJobE5DOHhNREV4TXpVNU5EazRNalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZjI3YWYwNTA4MDRlZThhYjlhZjRjOTE1NTQ5MjNjOGZhOWFiYmJjODM4NzQ3MTRiNWMxM2UwNDFiMDdlMDE5MA)
DODGE
DODGE
2B80-SK
DODGE DODGE
Description
2B80-SK V-BELT QD SHEAVE ; 2A7.6B8.0-SK QD SHEAVE
2 Grooves; 8.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
455596
BDI #
280607
Details
155.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B80-SK/p/280607
Your Price
$ 155.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.284
EAN
0782475156672
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B80-SK SHEAVE
Manufacturer Internal Number
455596
Weight / LBS
11.65
Long Description
2 Grooves; 8.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.35 Inch | 212.09 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh