https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3NDl8aW1hZ2UvanBlZ3xhRE5pTDJnME1DOHhNREV4TXpVNU1UQTRNekF6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8NmM4MDJiNThkMmNhNmJkNmRjMzZiYjZlMTk5MDljNDQwOTRlODkyYjg3NDA5YmQ2MWI2YWQ5NTllZjc5MTBhNg
DODGE
DODGE
2B9.4-2517
DODGE DODGE
Description
2B9.4-2517 TAPER LOCK V-BELT SHEAVE
2 Grooves; 9-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
118046
BDI #
256483
Details
210.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B9-4-2517/p/256483
Your Price
$ 210.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.027
EAN
0782475094400
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B9.4-2517 SHEAVE
Manufacturer Internal Number
118046
Weight / LBS
17.68
Long Description
2 Grooves; 9-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh