https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
MASTERDRIVE
MASTERDRIVE
2B90SK
MASTERDRIVE MASTERDRIVE
Description
2B90SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
2 Grooves; 9.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
2B90SK
BDI #
650503
Details
94.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B90SK/p/650503
Your Price
$ 94.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.902
EAN
0806372052803
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2B90SK
Weight / LBS
13
Long Description
2 Grooves; 9.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Outside Diameter
9.35 Inch | 237.49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh