https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjV8aW1hZ2UvanBlZ3xhR1l4TDJnMk5pOHhNREV4TmpNMU56RXlPREl5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wyMjNlYzFmOTFiZGQ3MGJlZDg1ZmI5MDc1Yjk5MjcwYjQ2ZDU3YjU2YTY0YTJmYjA4OTE5OTI0M2IxOGM5MjI5
MASTERDRIVE
MASTERDRIVE
2B94Q1
MASTERDRIVE MASTERDRIVE
Description
2B94Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 2 GROOVE
2 Grooves; 9-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
2B94Q1
BDI #
650505
Details
140.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B94Q1/p/650505
Your Price
$ 140.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.405
EAN
0806372100092
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
16.5
Long Description
2 Grooves; 9-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
9.75 Inch | 247.65 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh