https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjJ8aW1hZ2UvanBlZ3xhR1EzTDJnelppOHhNRE13TXprNU1qQXpOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxlMDliYTY4N2MwNWU4YTUzNzk2MDMwMGRkMGUyYTRmYWVhYWI0ZjRlZTNlZjUyZGFmNzgwNTMwMjIxMTBmZjhh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2BK120-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2BK120-H V-BELT SHEAVE ; FHP BUSHED
Transmission Pulley; 2 Grooves; 11-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 11" Pitch Minimum; 11.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2BK120-H
BDI #
616817
Details
364.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK120-H/p/616817
Your Price
$ 364.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.448
EAN
0697950117461
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
12
Long Description
Transmission Pulley; 2 Grooves; 11-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 11" Pitch Minimum; 11.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.75 Inch | 298.45 Millimeter
Pitch Diameter Maximum
11.4 Inch | 289.56 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh