MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2BK140 P/B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2BK140 P/B V-BELT SHEAVE ; 2 GRV FRACTIONAL
Transmission Pulley; 2 Grooves; 13-3/4" Outside Diameter; Rough Bore; 4L | A | 5L | B Belt Series; 13" Pitch Minimum; 13.4" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1-7/16" Max Bore
Part #
2BK140 P/B
BDI #
616823
Details
442.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK140-P-B/p/616823
Your Price
$ 442.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.53
EAN
0697950237763
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Rough Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
No
Minimum Plain Bore
Yes
Max Bore
1.438
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
16.3
Long Description
Transmission Pulley; 2 Grooves; 13-3/4" Outside Diameter; Rough Bore; 4L | A | 5L | B Belt Series; 13" Pitch Minimum; 13.4" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1-7/16" Max Bore
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Outside Diameter
13.75 Inch | 349.25 Millimeter
Pitch Diameter Maximum
13.4 Inch | 340.36 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh